Shop All Bit Sockets
Westward
3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L
Mfr # 54TN76
Zoro # G3373592
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN76
- Zoro # G3373592
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Tip Size | R2 |
Insert Length | 13/16 in |
Size | R2 |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TN76 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN76 Bit Socket is a standard socket bit designed with an SAE measurement type. It features a drive size of 3/8 in and an overall length of 1 13/16 in, providing adequate dimensions for various general applications. The insert length measures at 13/16 in, offering sufficient depth for most tasks. This socket bit is also characterized by its R2 size and tip size, making it suitable for use with square screws.
Crafted from durable alloy steel, this socket bit offers robustness and longevity to withstand regular usage. Its chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear. The square tip style aligns with the bit style, ensuring compatibility with specific screw types without compromising on performance.
Please note that this item does not feature replaceable inserts or magnetized tips. Also important to mention is that it's not impact rated nor insulated; neither does it offer locking or non-sparking capabilities. Furthermore, it's not tether capable as per its tether style attribute. This socket adheres to ASME B107.600-2008 standards indicating its built quality and design efficiency.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN76 Bit Socket is a standard socket bit designed with an SAE measurement type. It features a drive size of 3/8 in and an overall length of 1 13/16 in, providing adequate dimensions for various general applications. The insert length measures at 13/16 in, offering sufficient depth for most tasks. This socket bit is also characterized by its R2 size and tip size, making it suitable for use with square screws.
Crafted from durable alloy steel, this socket bit offers robustness and longevity to withstand regular usage. Its chrome finish not only enhances the aesthetic appeal but also adds to its resistance against wear and tear. The square tip style aligns with the bit style, ensuring compatibility with specific screw types without compromising on performance.
Please note that this item does not feature replaceable inserts or magnetized tips. Also important to mention is that it's not impact rated nor insulated; neither does it offer locking or non-sparking capabilities. Furthermore, it's not tether capable as per its tether style attribute. This socket adheres to ASME B107.600-2008 standards indicating its built quality and design efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set (DWT54460)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- HOUGEN RotaCut Hole Cutter Master Kit Fractional (11085)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49234)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 1/4 in L (54TM81)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN21)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/2 in L (1EZN8)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20XA01)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size2 L.28 mm (01290002)
- Westward Sockets & Ratchets