Shop All Bit Sockets
Westward
3/8 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 3/4 in L
Mfr # 54TN73
Zoro # G3373583
original price:
$2.73
60% off
new price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Slotted Bit
- Number of Points 2
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN73
- Zoro # G3373583
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Tip Size | 5 mm |
Size | 5mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Metric, Tip Size 5 mm, Tip Style Slotted, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TN72)
- WESTWARD 3/8 in Drive Robertson Square Recess Socket Bit SAE R3 Tip, 1 55/64 in L (3LE49)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (54TM78)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- Westward Sockets & Ratchets