Shop All Bit Sockets
Westward
3/8 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 3/4 in L
Mfr # 54TN72
Zoro # G3381222
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Slotted Bit
- Number of Points 2
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN72
- Zoro # G3381222
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Tip Size | 4 mm |
Size | 4mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
This Westward 54TN72 4 mm Socket Bit is a durable tool that will stand up to the rigors of the job. It features an alloy steel construction, which makes it strong and resistant to wear and tear. The tip size measures 4mm, while the overall length is 1 3/4 in. This bit socket has a 2-point category type and a slotted bit style. It also has a 3/8 in drive size and a slotted socket type. The Westward 54TN72 Socket Bit is ideal for all your general purpose jobs around the house or on the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- WESTWARD 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (5MX81)
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TN73)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM37)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TM12)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 3/4 in L (54TL75)
- TEKTON T60 Tip, 3/8 in. Drive, Torx (SHB14260)
- Westward Sockets & Ratchets