Shop All Bit Sockets
Westward
3/8 in Drive Robertson Square Recess Socket Bit SAE R3 Tip, 1 55/64 in L
Mfr # 3LE49
Zoro # G3353515
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 3LE49
- Zoro # G3353515
- UPC # 190735823842
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 55/64 in |
Tip Size | R3 |
Size | #3 |
Socket Depth | Standard |
Insert Length | 63/64 in |
Details
Socket Type | Standard |
Number of Points | 4 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Features | Durable |
Bit Style | Robertson Square Recess |
SAE or Metric | SAE |
Standards | ASME B107.4M |
Category Type | Socket Bits |
Drive Type | Square |
Impact Rated | No |
Replaceable Insert | No |
Insulated | No |
Tip Style | Square |
Shop By | Closeouts |
Description
Product details about the WESTWARD - 3LE49 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 3LE49 Bit Socket is a standard socket bit designed with precise measurements for optimal functionality. With an insert length of 63/64 inches and an overall length of 1 55/64 inches, this tool provides adequate reach for various tasks. It features a drive size of 3/8 inch and is suitable for SAE measurement types. The #3 size and R3 tip size further enhance its compatibility with different hardware.
Crafted from durable alloy steel, the WESTWARD - 3LE49 Bit Socket offers longevity in demanding work environments. Its chrome finish not only adds to its aesthetic appeal but also contributes to its durability by providing resistance against wear and tear. This socket bit features a Robertson Square Recess bit style and square tip style, offering reliable performance across diverse applications.
This product falls under the category type 'Socket Bits' and adheres to ASME B107.4M standards, indicating it's built to meet industry requirements. Despite being non-insulated and not impact-rated, it maintains robustness due to its four-point design that ensures firm grip on fasteners during use. Please note that this item does not come with replaceable inserts.
In conclusion, the WESTWARD - 3LE49 Bit Socket is a valuable addition to your toolbox if you're looking for a standard depth socket bit designed for general use cases requiring SAE measurements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 3LE49 Bit Socket is a standard socket bit designed with precise measurements for optimal functionality. With an insert length of 63/64 inches and an overall length of 1 55/64 inches, this tool provides adequate reach for various tasks. It features a drive size of 3/8 inch and is suitable for SAE measurement types. The #3 size and R3 tip size further enhance its compatibility with different hardware.
Crafted from durable alloy steel, the WESTWARD - 3LE49 Bit Socket offers longevity in demanding work environments. Its chrome finish not only adds to its aesthetic appeal but also contributes to its durability by providing resistance against wear and tear. This socket bit features a Robertson Square Recess bit style and square tip style, offering reliable performance across diverse applications.
This product falls under the category type 'Socket Bits' and adheres to ASME B107.4M standards, indicating it's built to meet industry requirements. Despite being non-insulated and not impact-rated, it maintains robustness due to its four-point design that ensures firm grip on fasteners during use. Please note that this item does not come with replaceable inserts.
In conclusion, the WESTWARD - 3LE49 Bit Socket is a valuable addition to your toolbox if you're looking for a standard depth socket bit designed for general use cases requiring SAE measurements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- ONSRUD Routing End Mill, List # 62-763, 1/8 In (62-763)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN15)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L (54TN28)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TM05)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T40 Tip, 1 3/4 in L (54TN39)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- Westward Sockets & Ratchets