Shop All Sockets
Westward
3/8 in Drive, Metric Socket, 6 Points
Mfr # 54PR26
Zoro # G3372369
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 11/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 11/16 in |
Output Drive Size | 21 mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Spark Plug Socket |
Standards | ASME B107.110-2012 |
Category Type | Spark Plug Socket |
Measurement Type | Metric |
Drive Type | Hand |
Impact Rated | No |
Socket Shape | 6-Point |
Bolt Clearance | 23/64 in |
Non-Magnetic | No |
Tether Ready | No |
Insulated | No |
Non-Sparking | No |
Shop By | Closeouts |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 21 mm, Bolt Clearance 23/64 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, Metric, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece Tap Adapter Set For Hand Tapper 3900-0250 (3900-0289)
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- WESTWARD 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (1EZZ8)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (5MV44)
- WESTWARD 1 in Drive, 36mm 12 pt Metric Socket, 12 Points (45J241)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YP79)
- KO-KEN Socket 30mm 6 Point 77mm 1/2 Sq. Drive (4300M-30)
- Westward Sockets