Shop All Impact Sockets
Westward
3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYV6
Zoro # G3395524
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/16 in
Product Information
- Brand Westward
- MFR # 4LYV6
- Zoro # G3395524
- UPC # 190735854174
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 3/4 in |
Overall Length | 1 3/16 in |
Size | 3/4 in |
Socket Depth | Standard |
Socket Length | 1 3/16 in |
Description
Product details about the WESTWARD - 4LYV6 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WESTWARD - 4LYV6 Impact Socket is a standard depth socket with an overall length of 1 3/16 inches. It's designed for SAE measurements and has a socket size of 3/4 inch, making it suitable for various applications that require this specific size. The drive size is also set at 3/8 inch, providing compatibility with corresponding tools. This impact-rated socket features a six-point shape which can adequately handle the demands of bolts as its compatible fastener type.
Constructed from durable alloy steel, the WESTWARD - 4LYV6 Impact Socket is built to withstand heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. One notable feature of this impact socket is its magnetic properties; it includes a fastener holding magnet which aids in securing bolts during operation.
This product adheres to Federal Specification GGG-W-660A and ANSI B107.6 standards, demonstrating its quality construction and performance capabilities. Please note that while this item does have magnetic features, it's not insulated nor non-sparking or tether ready, and doesn't include locking mechanisms. With these attributes in mind, the WESTWARD - 4LYV6 Impact Socket stands as a reliable tool component designed for general work scenarios requiring impact sockets.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WESTWARD - 4LYV6 Impact Socket is a standard depth socket with an overall length of 1 3/16 inches. It's designed for SAE measurements and has a socket size of 3/4 inch, making it suitable for various applications that require this specific size. The drive size is also set at 3/8 inch, providing compatibility with corresponding tools. This impact-rated socket features a six-point shape which can adequately handle the demands of bolts as its compatible fastener type.
Constructed from durable alloy steel, the WESTWARD - 4LYV6 Impact Socket is built to withstand heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. One notable feature of this impact socket is its magnetic properties; it includes a fastener holding magnet which aids in securing bolts during operation.
This product adheres to Federal Specification GGG-W-660A and ANSI B107.6 standards, demonstrating its quality construction and performance capabilities. Please note that while this item does have magnetic features, it's not insulated nor non-sparking or tether ready, and doesn't include locking mechanisms. With these attributes in mind, the WESTWARD - 4LYV6 Impact Socket stands as a reliable tool component designed for general work scenarios requiring impact sockets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Deep Socket, black oxide (J6508MH)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCV18)
- WILTON Soft Face Sledge, 2-1/2 lb., 14 In, Steel (40212)
- MARTIN TOOLS SPROCKET & GEAR HAMMER UTILITY PICK WD (MT164G)
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- WESTWARD 3/8 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LYU4)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXN8)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ8)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (4LXG3)
- WESTWARD 1/4 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (4LXY3)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 23MM (7323MD)
- Westward Sockets & Ratchets