Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L
Mfr # 54TL69
Zoro # G3372621
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TL69
- Zoro # G3372621
- UPC # 190735955109
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Tip Size | 9/64 in |
Insert Length | 3/4 in |
Socket Depth | Standard |
Size | 9/64" |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Standards | ASME B18.3-2012 |
Category Type | Socket Bits |
Bit Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Tip Style | Hex |
For Screw Type | Hex |
Non-Sparking | No |
Replaceable Insert | No |
Insulated | No |
Description
Socket Bit, Insert Length 3/4 in, Replaceable Insert No, SAE, Tip Size 9/64 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112UM)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- COUGAR PRO Set 3/8" Dr 13 Pc Set 12 Pt Std Cougar P (A31)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 5 1/4 in L (54TM88)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T47 Tip, 2 1/2 in L (54TN53)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L (3LE38)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 5/8 in L (1EZK4)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J49901/8XL)
- Westward Bit Sockets