Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L
Mfr # 54TM28
Zoro # G3372682
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM28
- Zoro # G3372682
- UPC # 190735955123
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Tip Size | 3/16 in |
Insert Length | 3 3/4 in |
Size | 3/16" |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
Number of Points | 6 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Standards | ASME B18.3-2012 |
Bit Style | Hex |
Impact Rated | No |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Non-Sparking | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TM28 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM28 Bit Socket is a robust tool designed for specific tasks. With an extra-long socket depth and an overall length of 4 13/16 inches, this bit socket provides extended reach for those hard-to-access areas. The insert length measures at 3 3/4 inches, while the drive size is set at 3/8 inch. This SAE measurement type tool features a hex tip style with a size of 3/16", suitable for use with hex screw types.
Crafted from durable alloy steel, the WESTWARD - 54TM28 Bit Socket offers long-lasting performance and resilience against wear and tear. It adheres to ASME B18.3-2012 standards, demonstrating its quality construction and design integrity. The chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion.
This item falls under the category type 'Socket Bits' with a non-replaceable insert feature which indicates that it's built to last without needing frequent replacements. However, please note that this product is neither impact-rated nor insulated or non-sparking as per provided attributes.
With six points on its hex bit style tip measuring at precisely 3/16 in., it's designed to provide adequate grip when working on various tasks involving hex screws.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM28 Bit Socket is a robust tool designed for specific tasks. With an extra-long socket depth and an overall length of 4 13/16 inches, this bit socket provides extended reach for those hard-to-access areas. The insert length measures at 3 3/4 inches, while the drive size is set at 3/8 inch. This SAE measurement type tool features a hex tip style with a size of 3/16", suitable for use with hex screw types.
Crafted from durable alloy steel, the WESTWARD - 54TM28 Bit Socket offers long-lasting performance and resilience against wear and tear. It adheres to ASME B18.3-2012 standards, demonstrating its quality construction and design integrity. The chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion.
This item falls under the category type 'Socket Bits' with a non-replaceable insert feature which indicates that it's built to last without needing frequent replacements. However, please note that this product is neither impact-rated nor insulated or non-sparking as per provided attributes.
With six points on its hex bit style tip measuring at precisely 3/16 in., it's designed to provide adequate grip when working on various tasks involving hex screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- GREY PNEUMATIC Grey Pneumatic 8026M 0.75 in. Drive 26 Piece Metric Master Set 19-50 mm (GRY-8026M)
- BONDHUS 16 Piece Metric Fold-Up Hex Key Set, 14187 (14187)
- DRILL AMERICA 1-1/2"x1" HSS Annular Cutter (DWC5-530-157)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L (54TN23)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 1/2 " L.60 mm (03450032)
- Westward Sockets & Ratchets