Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L
Mfr # 54TL77
Zoro # G3372457
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TL77
- Zoro # G3372457
- UPC # 190735953983
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Tip Size | 11 mm |
Insert Length | 3/4 in |
Size | 11mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | Metric |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Category Type | Socket Bits |
SAE or Metric | Metric |
Standards | ASME B18.3.2M-1979 |
Bit Style | Hex |
Impact Rated | No |
Non-Sparking | No |
Replaceable Insert | No |
Insulated | No |
For Screw Type | Hex |
Tip Style | Hex |
Description
Product details about the WESTWARD - 54TL77 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL77 Bit Socket is a standard socket bit designed with an 11mm hex tip style. It features a drive size of 3/8 in and an overall length of 1 3/4 in, making it suitable for various applications requiring precision and control. The insert length measures at 3/4 in, providing adequate reach for most tasks. This product adheres to the metric measurement type, aligning with international standards.
Crafted from alloy steel, this socket bit offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The socket bit has a standard depth, fitting well into most common sockets used in construction or repair work.
This item falls under the category type: Socket Bits, indicating its primary function as a tool for driving screws with hexagonal recesses on their heads. It's designed to accommodate hex screw types specifically. With six points on its design structure, it provides firm grip while turning screws without slipping off easily.
Please note that this product is not impact rated nor insulated; therefore it should be used accordingly based on your project requirements. Also noteworthy is that the insert is non-replaceable which means you can rely on its stability during use but will need replacement once worn out over time.
In compliance with ASME B18.3.2M-1979 standards, this WESTWARD - 54TL77 Bit Socket demonstrates quality craftsmanship ensuring reliable performance across different applications.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL77 Bit Socket is a standard socket bit designed with an 11mm hex tip style. It features a drive size of 3/8 in and an overall length of 1 3/4 in, making it suitable for various applications requiring precision and control. The insert length measures at 3/4 in, providing adequate reach for most tasks. This product adheres to the metric measurement type, aligning with international standards.
Crafted from alloy steel, this socket bit offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The socket bit has a standard depth, fitting well into most common sockets used in construction or repair work.
This item falls under the category type: Socket Bits, indicating its primary function as a tool for driving screws with hexagonal recesses on their heads. It's designed to accommodate hex screw types specifically. With six points on its design structure, it provides firm grip while turning screws without slipping off easily.
Please note that this product is not impact rated nor insulated; therefore it should be used accordingly based on your project requirements. Also noteworthy is that the insert is non-replaceable which means you can rely on its stability during use but will need replacement once worn out over time.
In compliance with ASME B18.3.2M-1979 standards, this WESTWARD - 54TL77 Bit Socket demonstrates quality craftsmanship ensuring reliable performance across different applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jig Saw (DW317K)
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533903)
- KRAFT TOOL Plaster Scarifier, 12 (PL212)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L (53YV86)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket (SHB12410)
- Westward Sockets & Ratchets