Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L
Mfr # 54TM45
Zoro # G3381137
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM45
- Zoro # G3381137
- UPC # 190735956632
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Tip Size | 7/32 in |
Size | 7/32" |
Insert Length | 13/16 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM45 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM45 Bit Socket is a standard socket bit with an overall length of 1 7/8 inches and an insert length of 13/16 inches. It features a drive size of 3/8 inch, making it suitable for various applications requiring this specific size. The socket bit has been designed to accommodate hex screws, with its ball hex bit style and six-point tip style providing efficient engagement with fasteners. Its SAE measurement type indicates that it adheres to the standards set by the Society of Automotive Engineers.
Constructed from alloy steel, this socket bit offers durability and resistance against wear and tear, ensuring longevity in your tool collection. The chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion. This product's ball end design allows for better access to screw heads located at awkward angles, enhancing usability in diverse scenarios.
This WESTWARD - 54TM45 Bit Socket conforms to ASME B18.3-2012 standards, indicating its adherence to industry norms for quality and performance. Please note that this item does not feature a magnetized tip or locking mechanism; nor is it insulated or impact-rated. Additionally, it is not tether capable or equipped with replaceable inserts.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM45 Bit Socket is a standard socket bit with an overall length of 1 7/8 inches and an insert length of 13/16 inches. It features a drive size of 3/8 inch, making it suitable for various applications requiring this specific size. The socket bit has been designed to accommodate hex screws, with its ball hex bit style and six-point tip style providing efficient engagement with fasteners. Its SAE measurement type indicates that it adheres to the standards set by the Society of Automotive Engineers.
Constructed from alloy steel, this socket bit offers durability and resistance against wear and tear, ensuring longevity in your tool collection. The chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion. This product's ball end design allows for better access to screw heads located at awkward angles, enhancing usability in diverse scenarios.
This WESTWARD - 54TM45 Bit Socket conforms to ASME B18.3-2012 standards, indicating its adherence to industry norms for quality and performance. Please note that this item does not feature a magnetized tip or locking mechanism; nor is it insulated or impact-rated. Additionally, it is not tether capable or equipped with replaceable inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-8 (3724-16)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- WIHA Insulated TorqueControl 12 Pc. Set (28795)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (54TM47)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 3/4 in L (53YV82)
- PROTO 1/2 in Drive Hex Socket Bit SAE 14 mm Tip, 2 3/4 in L (J5441R-14M)
- Westward Bit Sockets