Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L
Mfr # 54TM48
Zoro # G3381161
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM48
- Zoro # G3381161
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Tip Size | 3/8 in |
Insert Length | 13/16 in |
Socket Depth | Standard |
Size | 3/8" |
Description
Socket Bit, Insert Length 13/16 in, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 1 7/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L (SZ-5-7-14MM)
- BON TOOL Bon 27-248 Drain Grate And Manhole Cover Lifter 5/8" X 26" (27-248)
- GREAT NECK Saw Hole 7In1 1-3/4Depth (HC7D)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (54TM42)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (54TM46)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T40 Tip, 1 3/4 in L (54TN39)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L (54TL85)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- Westward Bit Sockets