Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L
Mfr # 54TM73
Zoro # G3373102
original price:
$8.83
12% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM73
- Zoro # G3373102
- UPC # 00194484306953
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Tip Size | 9 mm |
Socket Depth | Deep |
Insert Length | 3 3/4 in |
Size | 9mm |
Description
Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, Metric, Tip Size 9 mm, Tip Style Hex, Overall Length 4 13/16 in, Drive Size 3/8 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT 3/4 Drive 1 5/8 STD IMP (WR6852)
- RED HEAD Standard Hanger Mate Driver Bits (52528)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- VEGA Phillips 2 Power Bit x 3-1/2 (190P2A)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T15 Tip, 1 1/2 in L (54TN20)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TN91)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L (54TM91)
- Westward Bit Sockets