Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L
Mfr # 54TM64
Zoro # G3372770
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM64
- Zoro # G3372770
- UPC # 00194484306946
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Tip Size | 9 mm |
Socket Depth | Standard |
Insert Length | 13/16 in |
Size | 9mm |
Description
Socket Bit, Insert Length 13/16 in, Replaceable Insert No, Metric, Tip Size 9 mm, Tip Style Hex, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-32 NC (1024)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 17/32 (C20659)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L (54TM59)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 4 3/4 in L (54TM24)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 1/4 in L (54TM86)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-7 Tip, 1 7/32 in L (54TN29)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- Westward Bit Sockets