Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L
Mfr # 54TM70
Zoro # G3376593
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM70
- Zoro # G3376593
- UPC # 190735955796
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Tip Size | 6 mm |
Socket Depth | Deep |
Insert Length | 3 3/4 in |
Size | 6mm |
Description
Product details about the WESTWARD - 54TM70 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM70 Bit Socket is a robust tool designed for use with hex screws. With an overall length of 4 13/16 inches and an insert length of 3 3/4 inches, this socket bit offers deep reach capabilities. It features a drive size of 3/8 inch and is suitable for tasks requiring metric measurements. The tip size is precisely crafted at 6mm, making it compatible with corresponding hardware sizes.
Constructed from durable alloy steel, the WESTWARD - 54TM70 Bit Socket exhibits resilience under strenuous conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit incorporates a ball hex style design which provides versatility in handling different types of fasteners due to its six-point configuration.
This extra-long socket type does not have replaceable inserts or magnetized tips, nor is it insulated or impact rated. However, it adheres to ASME B18.3.2M-1979 standards indicating that it's built according to recognized industry specifications for quality assurance purposes.
Please note that this product does not feature locking mechanisms or tethering capabilities; hence users should take appropriate measures while using the tool in elevated workspaces or situations where dropping could cause damage or injury.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM70 Bit Socket is a robust tool designed for use with hex screws. With an overall length of 4 13/16 inches and an insert length of 3 3/4 inches, this socket bit offers deep reach capabilities. It features a drive size of 3/8 inch and is suitable for tasks requiring metric measurements. The tip size is precisely crafted at 6mm, making it compatible with corresponding hardware sizes.
Constructed from durable alloy steel, the WESTWARD - 54TM70 Bit Socket exhibits resilience under strenuous conditions. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This socket bit incorporates a ball hex style design which provides versatility in handling different types of fasteners due to its six-point configuration.
This extra-long socket type does not have replaceable inserts or magnetized tips, nor is it insulated or impact rated. However, it adheres to ASME B18.3.2M-1979 standards indicating that it's built according to recognized industry specifications for quality assurance purposes.
Please note that this product does not feature locking mechanisms or tethering capabilities; hence users should take appropriate measures while using the tool in elevated workspaces or situations where dropping could cause damage or injury.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/32 (C23143)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 3/4 in L (54TL65)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T50 Tip, 2 1/4 in L (54TN64)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L (54TN26)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- VEGA Hex 1/4 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H1664SB)
- Westward Sockets & Ratchets