Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 1 13/16 in L
Mfr # 54TM58
Zoro # G3372719
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM58
- Zoro # G3372719
- UPC # 190735954065
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Tip Size | 3 mm |
Size | 3mm |
Insert Length | 13/16 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM58 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM58 Bit Socket is a standard socket bit designed for hex screw types. With an overall length of 1 13/16 inches and an insert length of 13/16 inches, this tool provides adequate reach for various tasks. The drive size measures at 3/8 inches, while the tip size is precisely set at 3mm. This metric-sized tool features a six-point design that offers suitable engagement with fasteners to prevent slipping or stripping.
Constructed from durable alloy steel, this socket bit exhibits robustness and longevity under regular use. Its chrome finish not only adds to its aesthetic appeal but also provides added resistance against corrosion and wear. The ball end design enhances the versatility of the tool by allowing angled entry up to 25 degrees for hard-to-reach areas.
This socket bit adheres to ASME B18.3.2M-1979 standards, indicating its reliable performance in professional settings. It's important to note that it does not feature replaceable inserts or magnetized tips, nor is it insulated or impact-rated; thus making it more suited for general applications rather than specialized tasks requiring such attributes.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM58 Bit Socket is a standard socket bit designed for hex screw types. With an overall length of 1 13/16 inches and an insert length of 13/16 inches, this tool provides adequate reach for various tasks. The drive size measures at 3/8 inches, while the tip size is precisely set at 3mm. This metric-sized tool features a six-point design that offers suitable engagement with fasteners to prevent slipping or stripping.
Constructed from durable alloy steel, this socket bit exhibits robustness and longevity under regular use. Its chrome finish not only adds to its aesthetic appeal but also provides added resistance against corrosion and wear. The ball end design enhances the versatility of the tool by allowing angled entry up to 25 degrees for hard-to-reach areas.
This socket bit adheres to ASME B18.3.2M-1979 standards, indicating its reliable performance in professional settings. It's important to note that it does not feature replaceable inserts or magnetized tips, nor is it insulated or impact-rated; thus making it more suited for general applications rather than specialized tasks requiring such attributes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- WESTWARD Angled Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA3)
- DRILL AMERICA #29 Cobalt Jobber Length Drill Bit (DWDCO29)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #1 Tip, 1 13/16 in L (53YV92)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L (54TM59)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- TEKTON 3/8 Inch Drive x T25 Long Torx Bit Socket (SHB14425)
- Westward Sockets & Ratchets