Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 1 13/16 in L
Mfr # 54TM65
Zoro # G3372728
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TM65
- Zoro # G3372728
- UPC # 190735955277
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Tip Size | 10 mm |
Insert Length | 13/16 in |
Socket Depth | Standard |
Size | 10mm |
Description
Socket Bit, Insert Length 13/16 in, Replaceable Insert No, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- PALMGREN Arbor press, 1 Ton (9661101)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN22)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 5 1/4 in L (54TM88)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 5/8 in L (1EZJ8)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 1 13/16 in L (54TM58)
- WILLIAMS 1/4" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35073)
- Westward Sockets & Ratchets