Shop All Sockets
Westward
3/8 in Drive, 9mm Hex Metric Socket, 6 Points
Mfr # 53YR81
Zoro # G2615142
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 9mm |
Socket Sizes | 9mm |
Socket Depth | Standard |
Socket Size | 9 mm |
Description
Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-18-100)
- PROTO 3/4" Drive, 20" Breaker Bar, Black Oxide (J5668BL)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- COREMAX Micrometer Torque Wrench, 1/2" Drive Size (CM-TRQ)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- WESTWARD 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (5MX81)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E341)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- Westward Sockets