Shop All Sockets
Westward
3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points
Mfr # 10E906
Zoro # G1845509
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 27/32 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 27/32 in |
Size | 8mm |
Socket Sizes | 8mm |
Socket Depth | Standard |
Socket Size | 8 mm |
Description
Flex Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 41mm 12 Point Long Pattern Satin Combination Wrench (81841)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- JONES STEPHENS Pex Clamp Tool (J40966)
- ARROW FASTENER 2 1/4" Diamond Grit Segment Boot Blade Boot, 1PC (OSC4MT-1)
- WESTWARD 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E907)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- KO-KEN Socket 16mm 12 Point 100mm 3/4 Sq. Drive (16305M-16)
- Westward Sockets & Ratchets