Shop All Sockets
Westward
3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points
Mfr # 53YT14
Zoro # G2615221
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Standard |
Socket Size | 6 mm |
Description
Socket, Socket Size 6 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- DRILL AMERICA 5/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/8)
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- MARTIN TOOLS 2 1/4 Striking Wrench (1813A)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YT37)
- KO-KEN Socket 14mm Nut Grip 55mm 3/8 Sq. Drive (3350M-14)
- Westward Sockets & Ratchets