Shop All Sockets
Westward
3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points
Mfr # 53YT07
Zoro # G2615109
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Locking | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- DEVILBISS AUTOMOTIVE REFINISHING 46-6020 AIR NOZZLE 66SD (DV900345)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- VERSADRIVE HMT HD Quick Change Impact Adapter 1/2 in. Drive (111120-012A)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT01)
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E875)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- Westward Sockets & Ratchets