Shop All Sockets
Westward
3/8 in Drive, 5/8" Hex SAE Socket, 6 Points
Mfr # 53YT42
Zoro # G2765590
original price:
$3.92
10% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 5/8" |
Socket Depth | Deep |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 12 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide (2880201)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (81010MD)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X60, Cast Zinc Black Satin, Comp: Steel (K0122.92101X60)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YT40)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (5MX55)
- WESTWARD 3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points (5MX43)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- Westward Sockets & Ratchets