Shop All Sockets
Westward
3/8 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # 53YT38
Zoro # G2765618
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Deep |
Socket Size | 3/8 in |
Description
The Westward 53YT38 3/8" Drive, 6-Point Deep Socket is an essential tool for any workshop. The deep socket has a hex output type and a chrome finish. Made of alloy steel, the deep socket has a size of 3/8 in. and an overall length of 2 1/2 in. With six points, this drive has a drive size of 3/8 in., which makes it compatible with all types of sockets. This Westward Deep Socket will make your next project easier to complete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 19 Mm Hex Long Arm L-Wrench With Proguard (12188)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 60" (75XT060SS)
- GENERAL TOOLS HOBBY KNIFE (GN1901)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WELLER Crescent 1 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS62N)
- Westward Sockets