Shop All Sockets
Westward
3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points
Mfr # 53YT79
Zoro # G2765852
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Deep |
Socket Size | 3/4 in |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- BON TOOL Swim Pool Trowel - Plex 16" X 4" - Short Shank Camel Handle (12-907)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5021M)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YV47)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- Westward Sockets & Ratchets