Shop All Sockets
Westward
3/8 in Drive, 25mm Hex Metric Socket, 6 Points
Mfr # 53YR97
Zoro # G2615203
original price:
$5.64
9% off
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 25mm |
Socket Depth | Standard |
Socket Sizes | 25mm |
Socket Size | 25 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Insulated | No |
Tether Ready | Yes |
Socket Shape | 6-Point |
Non-Sparking | No |
Locking | No |
Description
Socket, Socket Size 25 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- GEARWRENCH 1/4" Drive Impact Extension 2" (84172)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YR94)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR26)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Socket (SHD22121)
- Westward Sockets