Shop All Sockets
Westward
3/8 in Drive, 24mm Hex Metric Socket, 6 Points
Mfr # 53YT67
Zoro # G2615431
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 24mm |
Socket Depth | Deep |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- DEADON Replacement Handle, Curved, Hickory, 18" (DORHC)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YT68)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (10E292)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2508)
- Westward Sockets & Ratchets