Shop All Sockets
Westward
3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points
Mfr # 53YT29
Zoro # G2765572
original price:
$4.48
13% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 21mm |
Socket Depth | Standard |
Socket Sizes | 21mm |
Socket Size | 21 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Locking | No |
Insulated | No |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- HANSON 3/8" - 18 NPT Taper Tap (1904)
- ZORO SELECT Taper Length Drill Bit, 35/64in., Uncoated (13005469)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (33M335)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT85)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- LISLE 3/8" Drive, 32mm Metric Socket (14700)
- Westward Sockets & Ratchets