Shop All Sockets
Westward
3/8 in Drive, 20mm Hex Metric Socket, 6 Points
Mfr # 53YT63
Zoro # G2615468
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 20mm |
Socket Sizes | 20mm |
Socket Depth | Deep |
Socket Size | 20 mm |
Description
Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- WESTWARD 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (53YT64)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YT67)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YT52)
- WESTWARD 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (10E196)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- WESTWARD 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (10E906)
- MILWAUKEE TOOL 1/2 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9132)
- Westward Sockets & Ratchets