Shop All Sockets
Westward
3/8 in Drive, 14mm Hex Metric Socket, 6 Points
Mfr # 53YT57
Zoro # G2615422
original price:
$3.95
12% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 14mm |
Socket Depth | Deep |
Socket Sizes | 14mm |
Socket Size | 14 mm |
Details
Description
Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Heavy Duty, Adjustable Hydrant Wrench (189)
- TRUE TEMPER AXE HNDLE HICKORY 36"" (2036800)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 8" (57580)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Round (600-1)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YT68)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YT66)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 1-1/4in (45-34-2106)
- Westward Sockets