Shop All Sockets
Westward
3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points
Mfr # 10E902
Zoro # G3100231
original price:
$6.17
58% off
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/32 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/32 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.1 |
Drive Type | Hand |
Item | Flex Socket |
Features | Flex |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Shop By | Closeouts |
Type | Flex |
Description
Flex Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.20mm (47354)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (5MX53)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (5MV58)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- Westward Sockets & Ratchets