Shop All Sockets
Westward
3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points
Mfr # 53YT20
Zoro # G2615352
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Standard |
Socket Size | 12 mm |
Description
Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 8.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT15)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E348)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- Westward Sockets