Shop All Sockets
Westward
3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # 53YT05
Zoro # G2615188
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT03)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- WESTWARD 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (10E306)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1904)
- Westward Sockets & Ratchets