Shop All Sockets
Westward
3/8 in Drive, 11/16" Hex SAE Socket, 6 Points
Mfr # 53YR72
Zoro # G2614941
original price:
$3.94
12% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Standard |
Socket Size | 11/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Insulated | No |
Socket Shape | 6-Point |
Tether Ready | Yes |
Locking | No |
Non-Sparking | No |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 22mm (209010-0220)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR66)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YR73)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (10E292)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- REED Socket Wrench, SAE, 1-1/4".x1-1/16"., Fixed (L2017)
- Westward Sockets & Ratchets