Shop All Sockets
Westward
3/8 in Drive, 1" Triple Square SAE Socket, 12 Points
Mfr # 53YT13
Zoro # G2765688
original price:
$5.52
9% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Locking | No |
Tether Ready | Yes |
Insulated | No |
Non-Sparking | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- KD TOOLS Punch/Chisel Set, 12 pcs. (82305)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- KO-KEN Socket 26mm 6 Point 77mm 1/2 Sq. Drive (4300M-26)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (5MV56)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- APEX TOOL GROUP Mm 3/4Dr 2" 12Pt Socket (383471)
- Westward Sockets & Ratchets