Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome
Mfr # 53PN39
Zoro # G1574741
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Flex Socket Point Styles Included None
- Tether Capable Tether Capable
- Finish Chrome
- Ratchets Included None
Product Information
- Brand Westward
- MFR # 53PN39
- Zoro # G1574741
- UPC # 190735948354
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 1/4 in to 5/8 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Deep Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (9) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9/32 in, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Stubby Claw Hammer, Mini Fiberglass Hammer with Comfort Grip Handle, 8-ounce, Home Repair, DIY (730035QRH)
- AJAX TOOL WORKS RIVET 1/4" UNIVERSAL SET (AJA1637)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome (4PL90)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 7/16 in to 1 1/4 in , Chrome (4LWZ8)
- WESTWARD 1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome (53PN23)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- Westward Sockets & Ratchets