Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome
Mfr # 53PN38
Zoro # G1574778
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 11/16 in to 1 in
- Standards ANSI
- Tether Capable Tether Capable
- Impact Rated No
- Std. Socket Point Styles Included 6
Product Information
- Brand Westward
- MFR # 53PN38
- Zoro # G1574778
- UPC # 190735948217
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 11/16 in to 1 in |
Drive Size | 3/8" |
Standard Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Standard Socket Style/Size | Standard 6-Point: 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Description
Socket Set, Standard Socket Count/Style (6) 6-Point, Standard Socket Style/Size Standard 6-Point: 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m6 x 1 (T/AB6X1)
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO27/32)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN49)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome (53PN74)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome (1EZR2)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- Westward Socket Sets