Shop All Socket Sets
Westward
3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome
Mfr # 53PN50
Zoro # G1574848
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Flex Socket Point Styles Included None
- Impact Rated No
- Sockets Included (6) Standard 12-Point
- Finish Chrome
Product Information
- Brand Westward
- MFR # 53PN50
- Zoro # G1574848
- UPC # 190735948071
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 20 mm to 25 mm |
Standard Socket Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Standard Socket Style/Size | Standard 12-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Socket Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Description
The Westward 53PN50 3/8 in. Drive Socket Set is a 6-piece set of tools that are perfect for your next project. It contains the standard socket styles and sizes you need to get the job done, including 20 mm, 21 mm, 22 mm, 23 mm, 24 mm and 25 mm. This set has a chrome finish for rust resistance and durability. The drive size is 3/8", which makes it compatible with many different power tools. Each of these sockets has a 12-point standard style and size range from 20 mm to 25 mm. With this Westward 53PN50 3/8 in Drive Socket Set, you can tackle even your most challenging projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Staple Gun, Cordless, 12VDC (2447-20, 48-11-2420)
- JPW INDUSTRIES J-2550 20 Floor Model Drill Press (354402)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- DIAMOND VANTAGE Tile Cutting Diamond Blade (2015EWCX0-1)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN43)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN69)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- WESTWARD 1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome (53PN56)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 38 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN34)
- URREA 1/4", 3/8" Drive SAE, 27 pcs (5200A)
- Westward Sockets & Ratchets