Shop All Socket Sets
Westward
3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome
Mfr # 53PN47
Zoro # G2478399
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Tether Capable Tether Capable
- Standards ANSI
- Finish Chrome
- Drive Size 3/8"
Product Information
- Brand Westward
- MFR # 53PN47
- Zoro # G2478399
- UPC # 190735949535
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 6 mm to 19 mm |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Deep Socket Style/Size | Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-120)
- MARSON Heavy Duty Thread Sett (325-RN)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- WESTWARD 1/2" Drive Socket Wrench Set SAE 18 Pieces 3/8 in to 1 1/4 in , Chrome (4LXA2)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 7/8 in to 2 in , Chrome (4YP81)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN25)
- WESTWARD 1/4", 3/8", 1/2" Drive SAE, 3 pcs (54PR12)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207-TT)
- Westward Sockets & Ratchets