Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, Torx, 9 pcs
Mfr # 54TN42
Zoro # G3373373
original price:
$13.77
56% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 9
Product Information
- Brand Westward
- MFR # 54TN42
- Zoro # G3373373
- UPC # 190735955598
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 in |
Tip Size | T10, T12, T14, T16 |
Socket Size | 3/8 in |
Description
This Westward 54TN42 3/8 in. Drive Socket Bit Set comes with a wide range of bits and sockets to meet your needs. This bit socket set is designed for professional technicians and can be used for many applications. The 9-piece socket bit set has E-Torx sockets that are ideal for working on electrical appliances, such as dishwashers, washing machines and dryers. These Torx sockets come in sizes E-10, E-12, E-14 and E-16. Each socket has a chrome finish and a square drive female end to fit into an electric drill or driver. If you need tools that will provide you with excellent service over the years, then this Westward 54TN42 3/8 in Drive Socket Bit Set is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- METABO Dual Random Orbit Sander, 6 In (SXE 450 TurboTec)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 9 pcs (54TM41)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 8 pcs (54TN33)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 6 pcs (54TN01)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- POWERBUILT 35Pc 1/4", 3/8" &1/2" Drive Master Star Set (645020)
- Westward Sockets & Ratchets