Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, Metric, SAE, Torx, 16 pcs
Mfr # 54TN67
Zoro # G2766640
original price:
$41.88
6% off
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric, SAE, Torx
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 16
Product Information
- Brand Westward
- MFR # 54TN67
- Zoro # G2766640
- UPC # 190735952849
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 27/32 in |
Tip Size | 1 mm, 1/4 in, 2 mm, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, 6 mm, #1, #2, #3, #4, R2, R3, R4 |
Socket Size | 3/8 in |
Container Width | 6 7/8 in |
Container Length | 11 1/2 in |
Container Height | 2 in |
Description
Socket Bit Set, Tip Size 1 mm, 1/4 in, 2 mm, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, 6 mm, #1, #2, #3, #4, R2, R3, R4, Tip Style Phillips, Overall Length 1 27/32 in, Drive Size 3/8 in, Number of Pieces 16, Alloy Steel, Chrome, Metric, SAE, Torx, Insulated No, For Screw Type Phillips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MALCO SL2R Snap Lock Punch (SL2R)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- PROSOURCE Scraper Blade Floor 8In (14087)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-120)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 9 pcs (54TM41)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 6 pcs (54TN25)
- WESTWARD 1/2" Drive Socket Bit Set, Torx, 9 pcs (54TN57)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- Westward Sockets & Ratchets