Shop All Bit Socket Sets
Westward
3/8" Drive Socket Bit Set, Metric, 12 pcs
Mfr # 33HD80
Zoro # G9976181
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 12
Product Information
- Brand Westward
- MFR # 33HD80
- Zoro # G9976181
- UPC # 190735812907
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 57/64 in |
Tip Size | 10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Insert Length | 21/64 in |
Socket Size | 3/8 in |
Container Width | 2 1/2 in |
Container Height | 10 in |
Container Length | 1 1/4 in |
Description
Socket Bit Set, Tip Size 10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Hex, Insert Length 21/64 in, Overall Length 1 57/64 in, Drive Size 3/8 in, Number of Pieces 12, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Extension Set 3 pc. 1/2" Drive (TL62140)
- MAXTECH CONSUMER PRODUCTS Impact Zone Quick Change Extension- 12 in. (50361MX)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- POWERBUILT 32 Oz Rubber Mallet (940195)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 8 pcs (54TM66)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- PROTO 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4990R7MM)
- Westward Bit Socket Sets