Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR38
Zoro # G3372131
original price:
$7.23
13% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 5/8"
- Overall Length 1-5/8"
Product Information
- Brand Westward
- MFR # 54PR38
- Zoro # G3372131
- UPC # 190735954904
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 5/8" |
Overall Length | 1-5/8" |
Head Size | 5/8 in |
Overall Width | 31 5/8 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 5/8 in, Overall Length 1 5/8 in, Overall Width 31 5/8 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 2 3/8 in L (05003832001)
- CAL-VAN TOOLS 7Ton Bar Type Puller Bearing Separator Set (501)
- BON TOOL JAG Clamp (Pair) (21-290)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR46)
- WESTWARD 3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYN9)
- WESTWARD 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR39)
- WESTWARD 3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR54)
- WESTWARD 3/8" Drive, Metric 12mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR48)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-1/2 12 PT BLACK (MTBLKSC48)
- Westward Crowfoot Socket Wrenches