Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR44
Zoro # G3372192
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 1"
- Overall Length 2-1/2"
Product Information
- Brand Westward
- MFR # 54PR44
- Zoro # G3372192
- UPC # 190735954867
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 1" |
Overall Length | 2-1/2" |
Head Size | 1 in |
Overall Width | 52 3/4 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 1 in, Overall Length 2 1/2 in, Overall Width 52 3/4 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Carbon Brushes for TR-100 and TR-300 Demolition Hammers (TR90264)
- GEARWRENCH 4 Pc Double Box Ratcheting ETorx Wrench Set (KDT9224D)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0240 Heavy-Duty 2-Notch Utility Knife Blades Economy Dispencer with 100 Razer Blades (24500662407)
- HYDE Value Series 1.5 in. W X 7-1/2 in. L Carbon Steel Stiff Putty Knife (04151)
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR46)
- WESTWARD 3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR34)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYT1)
- WESTWARD 3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR54)
- WESTWARD 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR53)
- Westward Crowfoot Socket Wrenches