Shop All Crowfoot Socket Wrenches
Westward
3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish
Mfr # 54PR51
Zoro # G3372113
original price:
$7.22
12% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 3/8"
- Socket Sizes 15mm
- Overall Length 1-11/16"
Product Information
- Brand Westward
- MFR # 54PR51
- Zoro # G3372113
- UPC # 00194484306458
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8" |
Socket Sizes | 15mm |
Overall Length | 1-11/16" |
Head Size | 15 mm |
Overall Width | 30 1/2 in |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 15 mm, Overall Length 1 11/16 in, Overall Width 30 1/2 in, Nonsparking No, Non-Magnetic No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- TEKTON Everybit Precision Tool Kit (27-Piece) (2830)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR2)
- WESTWARD 3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR34)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- WESTWARD 3/8" Drive, Metric 20mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR56)
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR57)
- PROTO 1/2" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5378CF)
- Westward Sockets & Ratchets