Shop All Hand Ratchets
Westward
3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish
Mfr # 440G15
Zoro # G5374560
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 8-1/2"
Product Information
- Brand Westward
- MFR # 440G15
- Zoro # G5374560
- UPC # 00194484258610
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8-1/2" |
Head Width | 1 1/4 in |
Description
This Westward 440G15 3/8 in. Drive 8-1/2" Pear Hand Ratchet is the perfect tool for any project where you need to turn nuts and bolts in tight spaces. This hand ratchet is ideal for working in tight spaces because of its fixed head movement. The quick release button allows you to switch between sockets quickly and easily, without having to remove the socket from the ratchet. Its alloy steel construction makes it durable enough for tough jobs, while its chrome finish gives it a polished look that will impress your clients. If you are looking for a high quality hand ratchet, this Westward model is sure to meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49227)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long, PK 6 (BTN3-D6)
- AMPCO SAFETY TOOLS Pike Pole, Fiberglass, 15 In. (PP-72)
- WESTWARD 1/4", 3/8", 1/2" Drive 36 Geared Teeth Pear Hand Ratchet Set, Chrome (5TZD2)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (5TZE5)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (5TZE4)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish (54RY24)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11-9/16" L, Chrome Finish (54RY25)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- Westward Hand Ratchets