Shop All Hand Ratchets
Westward
3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Chrome Finish
Mfr # 4YP74
Zoro # G3409944
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 7-3/4"
Product Information
- Brand Westward
- MFR # 4YP74
- Zoro # G3409944
- UPC # 190735859988
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 7-3/4" |
Head Width | 1 19/64 in |
Head Depth | 43/64 in |
Description
If you are looking for a hand ratchet, the Westward 4YP74 3/8 in Drive Pear Hand Ratchet is the tool to have. It has a quick release feature that allows you to quickly change sockets. The 7-3/4" pear head style of this hand ratchet gives it excellent access to tight spaces. It also has 72 geared teeth which give it high torque. Made of alloy steel, this hand ratchet has a tether capable feature that lets you work safely with compressed air or gas. With its quick release function, this hand ratchet makes changing sockets easy and fast. When working on your car or in any other confined space, make sure you have the Westward 4YP74 3/8 in Drive Pear Hand Ratchet with you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- BIG HORN 8 Inch Outside Caliper (19052)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural (W-70)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (53YV76)
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 6-3/4" L, Chrome Finish (54RY23)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish (54RY24)
- WESTWARD 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Chrome Finish (440G10)
- WELLER Crescent 1/2 in. drive SAE Ratchet 72 teeth (CRW13)
- Westward Hand Ratchets