Shop All Jobber Length Drill Bits
Westward
3/8" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AW01
Zoro # G2663468
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Drill Bit Point Angle 143 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 38AW01
- Zoro # G2663468
- UPC # 190735820070
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- WILLIAMS Williams Combo Ratchet Wrench, 28mm, Hi-Polish (JHW1228MNRC)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- WESTWARD 1/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AV92)
- WESTWARD 11/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG3)
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- WESTWARD #39 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD0)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-S (C97347)
- Westward Jobber Length Drill Bits