Shop All TIG Welding Rods
Westward
36'' Welding Wire 1/16" Dia., AWS ABA2, 10 lb.
Mfr # 20YC81
Zoro # G8657537
original price:
$233.53
4% off
new price: $221.99
/ea
Sold in multiples of 3 for $665.97
Free Shipping & Returns
$665.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 36 in
- AWS Classification ERCuAl-A2
- Tensile Strength 55,000 psi
- Container Type Box
Product Information
- Brand Westward
- MFR # 20YC81
- Zoro # G8657537
- UPC # 190735764756
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Diameter | 0.0625 in |
Container Size | 10 lb |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ERCuAl-A2, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 ksi, Series ERCuAl-A2, Weight 10 lb, For Material Type Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Carbon Steel, Copper to Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- BLUE DEMON Rare Earth, Tungs Electrode, 1/16x7", PK10 (TEMM-116-10T)
- THERMAL DYNAMICS Electrode for 11G207, PK5 (9-0096)
- CAMCO TWO STAGE REGULATOR-HORIZONTAL, CLAMSHELL (59323)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb. (20AN57)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 1 lb. (41R353)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 1 lb. (41R241)
- POWERWELD Tungsten, 2% Thoriated (Red), 3/32" x 7" (2PC332)
- Westward TIG Welding Rods