Shop All Arc Welding Rod
Westward
36" Welding Rod 3/32" Dia., AWS R60, 10 lb.
Mfr # 41R252
Zoro # G5073311
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification R60
- Length 36 in
- Tensile Strength 63,000 psi
- Series R60
Product Information
- Brand Westward
- MFR # 41R252
- Zoro # G5073311
- UPC # 190735830017
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 3/32 in |
Description
Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 3/32 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Headband (270053)
- BLUE DEMON Hardfacing, Build-Up Wire, 1/16, 33lb Spool (HC440-063-33)
- WELLER Solder Element, 33 W (1237S)
- PLATO Soldering Tip For Pace (33-3982)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiFe-Cl, 1 lb. (41R176)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS S3000, 1 lb. (41R217)
- Westward Arc Welding Rod