Shop All Arc Welding Rod
Westward
36" Welding Rod 3/32" Dia., AWS R45, 10 lb.
Mfr # 41R246
Zoro # G5073406
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification R45
- Length 36 in
- Tensile Strength 52,000 psi
- Series R45
Product Information
- Brand Westward
- MFR # 41R246
- Zoro # G5073406
- UPC # 190735829950
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 3/32 in |
Description
Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 3/32 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Box, Standards AWS A5.2, Elongation (As Welded) Not Specified
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Fiberglass, White (110WH)
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- ESAB Dual Shield 710x .045x15/PSP-AWS-E71T-1 (245019344)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 10 lb. (41R248)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb. (31GH32)
- WESTWARD 36'' Gas Welding Rod 1/16" Dia., AWS R60, 10 lb. (23XM53)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10 (31GH76)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK10 (31GH92)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 5lb (1703-5)
- Westward Arc Welding Rod