Shop All TIG Welding Rods
Westward
36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb.
Mfr # 41R339
Zoro # G5073205
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Container Size 1 lb
- AWS Classification ERTi-2
- Application For High-Performance Titanium Alloy Materials
- Material Titanium
Product Information
- Brand Westward
- MFR # 41R339
- Zoro # G5073205
- UPC # 190735830840
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.0938 in |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ERTi-2, Material Titanium, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) 40 ksi, Yield Strength (As Welded) 40 ksi, Series ERTi-2, Weight 1 lb, For Material Type Titanium to Titanium, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Stainless Steel Welding Wire, 0.045x10lb (ER308L-045-10)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb (ED031669)
- MASTER APPLIANCE Jumbo Heat Tool (UT200SI)
- AMERICAN TORCH TIP Power Cable, 40V64R (40V64R)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 1 lb. (30XN34)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb. (20AN57)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 10 lb. (ER70S6-125-10T)
- LONGEVITY THUNDER-ROD ER70S-6 Filler Rods: 1/16"(1.6mm), 11Lb Box (880347)
- Westward TIG Welding Rods